Motion
NC62-C

FLEXCO
NC62-C

54003 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #00934489
MFR #NC62-C
Price$165.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC62-C

54003 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #00934489
MFR #NC62-C

Mfr description
NC62-C HINGE PIN PKG 54003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.62/each

Specifications

Dimensions

  • Height
    3.5
  • Length
    12.8, 100 ft
  • Weight
    1.04 lbs, 1.3
  • Width
    12.9

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)