Motion
R431003606

AVENTICS
R431003606

Standard Air Regulator - 475 scfm, NPT 0.7500 Port, 0 to 125 psi
MI ITEM #00934524
MFR #R431003606
List Price$469.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003606

Standard Air Regulator - 475 scfm, NPT 0.7500 Port, 0 to 125 psi
MI ITEM #00934524
MFR #R431003606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$469.14/each for your price

Overview

Mfr description
R431003606 VLV 6-S PRES REG 0-150 W/HAN

Specifications

  • Maximum Air Flow
    475 scfm
  • Port Size
    3/4 NPT
  • Set Pressure Range
    0 to 125 psi
  • Maximum Set Pressure
    250 psi
  • Knob Type
    Hand Wheel
  • Operating Temperature Range
    -20 to 160 °F
  • Fluid Comp
    Air
  • Max Operating Temperature
    160 °F
  • Thread Standard
    NPT
  • Body Material
    Zinc
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text