Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 70 scfm, 1/2 NPT, 0 to 250 psi
MI ITEM #00934534
MFR #P14-04H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P14-04H 1/2 PRECISION REGULATOR

Specifications

  • Maximum Air Flow
    70 scfm
  • Maximum Set Pressure
    250 psi
  • Set Pressure Range
    0 to 250 psi
  • Knob Type
    Tee Handle
  • Operating Temperature Range
    40 to 120 °F
  • Overall Length
    2-21/32 in
  • Overall Height
    6-1/4 in
  • Material
    Aluminum
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text