Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 1 gal, Can, White Color
MI ITEM #00934574
MFR #14030

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
14030 1 GAL CAN

Specifications

  • Package Type
    Can
  • Package Size
    1 gal (US)
  • Color
    White
  • Operating Temperature Range
    -50 to +500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text