Motion
R431003625

AVENTICS
R431003625

Standard Air Regulator - 275 scfm, NPT 0.5000 Port
MI ITEM #00934750
MFR #R431003625
List Price$350.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003625

Standard Air Regulator - 275 scfm, NPT 0.5000 Port
MI ITEM #00934750
MFR #R431003625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.88/each for your price

Overview

Mfr description
R431003625 VLV 4-S PRES REG 0-200 W/WRE

Specifications

  • Maximum Air Flow
    275 scfm
  • Port Size
    1/2 NPT
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Wrench
  • Included Options
    Balanced Valve Design, Large Exhaust Valve, Nylon Reinforced Diaphragm
  • Operating Temperature Range
    -20 to 160 °F
  • Fluid Comp
    Air
  • Proof Pressure
    250 psi
  • Overall Length
    3.2500 in
  • Overall Width
    3.2500 in
  • Overall Height
    4.9375 in
  • Max Operating Temperature
    160 °F
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    200 psi
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text