Motion
20GWPF1 18

BROWNING
20GWPF1 18

Browning G311 GEAR MODULE 100RPM GWP
MI ITEM #00934777
MFR #20GWPF1 18
List Price$4,601.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20GWPF1 18

Browning G311 GEAR MODULE 100RPM GWP
MI ITEM #00934777
MFR #20GWPF1 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,601.94/each for your price

Overview

Mfr description
G311 GEAR MODULE 100RPM GWP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Specifications

  • Product Types
    IRA
  • Manufacturer Reducer Size
    20
  • Ratio
    18:1
  • Manufacturer Catalog Number
    20GWPF1 18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460446271
  • Weight
    102.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text