Motion
TA5203J TORQUE ARM 0785263

FALK
TA5203J TORQUE ARM 0785263

Speed Reducer Torque Arm - 5203 Reducer Size, 610 mm Minimum Arm Length, 762 mm Maximum Arm Length
Mi Item #00934830
MFR #TA5203J TORQUE ARM 0785263
Price$256.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5203J TORQUE ARM 0785263

Speed Reducer Torque Arm - 5203 Reducer Size, 610 mm Minimum Arm Length, 762 mm Maximum Arm Length
Mi Item #00934830
MFR #TA5203J TORQUE ARM 0785263

Mfr description
TA5203J TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.39/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5203
  • Maximum Arm Length
    762 mm
  • Minimum Arm Length
    610 mm
  • Weight
    6.00 lbs

Details

  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934129162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)