Motion
14054
Nitrile Oil Seal - Solid, 1.417 in Shaft Dia., 2.520 in OD, 0.748 in Overall Width, HMSA56 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00934853
MFR #14054
List Price$84.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.417 in Shaft Dia., 2.520 in OD, 0.748 in Overall Width, HMSA56 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00934853
MFR #14054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.39/each for your price

Overview

Mfr description
14054 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • UPC_NO
    085311013888
  • Description Keyword
    HMSA56 Design
  • Manufacturer Upc Number
    085311013888
  • Outside Diameter
    2.520 in
  • Seal Type
    Double Lip with Spring
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text