Motion
TA5207J TORQUE ARM 0785265

FALK
TA5207J TORQUE ARM 0785265

Speed Reducer Torque Arm - 5207 Reducer Size, 610 mm Minimum Arm Length, 762 mm Maximum Arm Length
Mi Item #00934857
MFR #TA5207J TORQUE ARM 0785265
Price$279.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5207J TORQUE ARM 0785265

Speed Reducer Torque Arm - 5207 Reducer Size, 610 mm Minimum Arm Length, 762 mm Maximum Arm Length
Mi Item #00934857
MFR #TA5207J TORQUE ARM 0785265

Mfr description
TA5207J TORQUE ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.53/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5207
  • Maximum Arm Length
    762 mm
  • Minimum Arm Length
    610 mm
  • Weight
    7.00 lbs

Details

  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934129179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)