Motion
6GWBPF2 36.6

BROWNING
6GWBPF2 36.6

6GWBPF2 36.6
MI ITEM #00935400
MFR #6GWBPF2 36.6
List Price$3,708.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWBPF2 36.6

6GWBPF2 36.6
MI ITEM #00935400
MFR #6GWBPF2 36.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,708.37/each for your price

Overview

Mfr description
G475 GEAR MODULE 45RPM GWBP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Specifications

  • Product Types
    IRA
  • Manufacturer Reducer Size
    6
  • Ratio
    36:1
  • Manufacturer Catalog Number
    6GWBPF2 36.6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460446356
  • UPC_NO
    662460446356
  • Weight
    58.89 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text