Overview
Mfr description
G476 GEAR MODULE 37 RPM GWBP
Specifications
- ReductionDouble Reduction
- StyleDouble Reduction
- SeriesIRA-Industrial
- Manufacturer Catalog Number6GWBPF2 45.8
- Shipping Dimensions Height11.2500 in;285.75 mm
- Shipping Dimensions Length17.3800 in;441.45 mm
- Shipping Dimensions Width13.6300 in;346.20 mm
- Weight62 lbs, 28.12 kg
- Gearbox Component TypeDouble-Reduction Worm-Helical Reducer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data