Motion
MT1114136
Jobber Length Drill Bit - 1344 Series, 0.4844 in, High Speed Steel Material, 4-3/8 in Flute, 118 ° Point Angle, 5-7/8 in OAL
Mi Item #00935582
MFR #MT1114136
Price$35.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1344 Series, 0.4844 in, High Speed Steel Material, 4-3/8 in Flute, 118 ° Point Angle, 5-7/8 in OAL
Mi Item #00935582
MFR #MT1114136

Mfr description
14136 1344 LOW HEL. JOB DRL 31/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.55/each

Specifications

Dimensions

  • Diameter
    0.4844 in, 12.30 mm
  • Drill Bit Size  
    0.4844 in
  • Flute Length  
    4-3/8 in
  • Overall Length  
    5-7/8 in

Details

  • Bit Type
    Jobber
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Low Helix
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1344
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)