Motion
8011538EW14
Master-Band Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #00935648
MFR #8011538EW14
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master-Band Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #00935648
MFR #8011538EW14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.28/each

Specifications

Dimensions

  • Length  
    3 ft 8-7/8 in
  • Thickness  
    0.023 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    14
  • Usage Type
    Portable Band Saw

Overview

Mfr description
80115 BSB 3'8-7/8X1/2X.023X14MASTERBAN
  • Long lasting
  • High speed steel teeth provide a strong, long-lasting cutting edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought