Motion
6GWVP W3 26

BROWNING
6GWVP W3 26

6GWVP W3 26
MI ITEM #00935731
MFR #6GWVP W3 26
Price$2,009.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWVP W3 26

6GWVP W3 26
MI ITEM #00935731
MFR #6GWVP W3 26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,009.38/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    26:1
  • Weight
    28.14 lbs

Details

  • Manufacturer Catalog Number
    6GWVP W3 26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460438047
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460438047

Overview

Mfr description
E447 GEAR MODULE 68RPM GWVP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought