Motion
20GWVPW3 15

BROWNING
20GWVPW3 15

F325 GEAR MODULE 117RPM GWVP
MI ITEM #00935811
MFR #20GWVPW3 15
Price$5,932.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20GWVPW3 15

F325 GEAR MODULE 117RPM GWVP
MI ITEM #00935811
MFR #20GWVPW3 15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,932.69/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.5000 in;469.90 mm
  • Shipping Dimensions Length
    22.5000 in;571.50 mm
  • Shipping Dimensions Width
    14.0000 in;355.60 mm
  • Weight
    102.0 lbs, 46.266 kg

Details

  • Manufacturer Catalog Number
    20GWVPW3 15
  • Series
    GW

Overview

Mfr description
F325 GEAR MODULE 117RPM GWVP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought