Motion
20GWVPW3 25

BROWNING
20GWVPW3 25

20GWVPW3 25
Mi Item #00935834
MFR #20GWVPW3 25
Price$4,746.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20GWVPW3 25

20GWVPW3 25
Mi Item #00935834
MFR #20GWVPW3 25

Mfr description
F481 GEAR MODULE
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,746.15/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    20
  • Ratio
    25:1
  • Weight
    102.00 lbs

Details

  • Manufacturer Catalog Number
    20GWVPW3 25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460445595
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460445595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)