Motion
20GWVPW3 30

BROWNING
20GWVPW3 30

F327 GEAR MODULE
MI ITEM #00935845
MFR #20GWVPW3 30
Price$4,520.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20GWVPW3 30

F327 GEAR MODULE
MI ITEM #00935845
MFR #20GWVPW3 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,520.13/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.5000 in;469.90 mm
  • Shipping Dimensions Length
    22.5000 in;571.50 mm
  • Shipping Dimensions Width
    14.0000 in;355.60 mm
  • Weight
    83.0 lbs, 37.648 kg

Details

  • Gearbox Component Type
    Single-Reduction Worm Reducer
  • Manufacturer Catalog Number
    20GWVPW3 30
  • Series
    IRA-Industrial Right Angle Worm Gear Reducers

Overview

Mfr description
F327 GEAR MODULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought