Motion
R431003653

AVENTICS
R431003653

Standard Air Regulator - 275 scfm, NPT 0.3750 Port, 0 to 250 psi
MI ITEM #00935881
MFR #R431003653
List Price$382.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003653

Standard Air Regulator - 275 scfm, NPT 0.3750 Port, 0 to 250 psi
MI ITEM #00935881
MFR #R431003653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$382.34/each for your price

Overview

Mfr description
R431003653 VLV 3-S PRES REG 0-200 W/TEE

Specifications

  • Maximum Air Flow
    275 scfm
  • Port Size
    3/8 NPT
  • Set Pressure Range
    0 to 250 psi
  • Maximum Set Pressure
    250 psi
  • Knob Type
    Tee Handle
  • Operating Temperature Range
    -20 to 160 °F
  • Fluid Comp
    Air
  • Max Operating Temperature
    160 °F
  • Thread Standard
    NPT
  • Body Material
    Zinc
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text