Motion
R431003656

AVENTICS
R431003656

Standard Air Regulator - 235 scfm, NPT 0.3750 Port
MI ITEM #00935919
MFR #R431003656
List Price$351.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003656

Standard Air Regulator - 235 scfm, NPT 0.3750 Port
MI ITEM #00935919
MFR #R431003656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.25/each for your price

Overview

Mfr description
R431003656 REG 3-S PRESS 0-150 W/HANDWH

Specifications

  • Maximum Air Flow
    235 scfm
  • Port Size
    3/8 NPT
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Hand Wheel
  • Included Options
    Balanced Valve Design, Large Exhaust Valve, Nylon Reinforced Diaphragm, Panel Mount
  • Operating Temperature Range
    -20 to 160 °F
  • Fluid Comp
    Air
  • Proof Pressure
    125 psi
  • Overall Length
    3.2500 in
  • Overall Width
    3.2500 in
  • Overall Height
    4.9375 in
  • Max Operating Temperature
    160 °F
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text