Motion
MT1014201
Jobber Length Drill Bit - 1363 Series, 0.1094 in, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-5/8 in OAL
MI ITEM #00935923
MFR #MT1014201
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1363 Series, 0.1094 in, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-5/8 in OAL
MI ITEM #00935923
MFR #MT1014201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.10/each

Specifications

Dimensions

  • Diameter
    0.1094 in, 2.78 mm
  • Drill Bit Size  
    0.1094 in
  • Flute Length  
    1-1/2 in
  • Overall Length  
    2-5/8 in

Details

  • Bit Type
    Jobber
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    High Helix
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1363
  • Shank Type
    Round
  • Web Thinning
    Standard

Overview

Mfr description
14201 1363 HI-HEL JOB DRL 7/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought