Motion
5 Minute Epoxy 2.5oz

ITW DEVCON
5 Minute Epoxy 2.5oz

Epoxy Resin - 2-1/2 oz Package, 7 days Cure Time, Yellow color
Mi Item #00936031
MFR #5 Minute Epoxy 2.5oz
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
5 Minute Epoxy 2.5oz

Epoxy Resin - 2-1/2 oz Package, 7 days Cure Time, Yellow color
Mi Item #00936031
MFR #5 Minute Epoxy 2.5oz

Mfr description
14210 2.50Z TUBES 5-MINUTE EPOXY
  • Bonds rigid durable substrates such as metals, glass, ceramics, concrete and wood in all combinations
  • Forms a clear hard rigid bond self-leveling liquid in minutes
  • Functional cure in one hour
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.70/each

Specifications

Dimensions

  • Package Size
    2-1/2 oz
  • Shear Strength
    1900 psi

Details

  • Color
    Yellow
  • Cure Time
    7 days
  • Flammability
    Flammable
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -40 to +200 °F
  • Package Type
    Tube
  • UPC_NO
    078143142109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)