Motion
R431003666

AVENTICS
R431003666

Air Piloted Valve - 4 Port, Single Pilot
Mi Item #00936158
MFR #R431003666
Price$618.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003666

Air Piloted Valve - 4 Port, Single Pilot
Mi Item #00936158
MFR #R431003666

Mfr description
R431003666 VALVE 8-S RELAY S-RELAY VLV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$618.67/each

Specifications

Dimensions

  • Overall Height
    4-7/8 in
  • Overall Length
    5-1/4 in
  • Overall Width
    4-1/8 in
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Aluminum
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    4
  • Operating Medium
    Air
  • Operating Temperature Range
    -29 to +71 °C
  • Proof Pressure
    +250 psi
  • Seal Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)