Motion
5 Minute Epoxy Gel Opaque 25ml

ITW DEVCON
5 Minute Epoxy Gel Opaque 25ml

Epoxy Resin - 25 ml Package, 7 days Cure Time, Disappearing Blue color
Mi Item #00936382
MFR #5 Minute Epoxy Gel Opaque 25ml
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
5 Minute Epoxy Gel Opaque 25ml

Epoxy Resin - 25 ml Package, 7 days Cure Time, Disappearing Blue color
Mi Item #00936382
MFR #5 Minute Epoxy Gel Opaque 25ml

Mfr description
14240 1OZ 5-MINUTE EPOXY GEL
  • High tensile strength (2,500 psi)
  • Good solvent resistance to gas, oil and other solvents
  • Non-sag which makes it ideal for use on vertical surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.23/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    2500 psi

Details

  • Color
    Disappearing Blue
  • Cure Time
    7 days
  • Flammability
    Flammable
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -40 to +200 °F
  • Package Type
    Tube
  • UPC_NO
    078143142406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)