Motion
5 Minute Epoxy 25ml

ITW DEVCON
5 Minute Epoxy 25ml

Epoxy Resin - 25 ml Package, 7 days Cure Time, Yellow color
MI ITEM #00936497
MFR #5 Minute Epoxy 25ml
Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
5 Minute Epoxy 25ml

Epoxy Resin - 25 ml Package, 7 days Cure Time, Yellow color
MI ITEM #00936497
MFR #5 Minute Epoxy 25ml

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.59/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    1900 psi

Details

  • Color
    Yellow
  • Cure Time
    7 days
  • Flammability
    Flammable
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -40 to +200 °F
  • Package Type
    Tube
  • UPC_NO
    078143142505

Overview

Mfr description
14250 DEV TUBE 5 MIN EPOXY
  • Bonds rigid durable substrates such as metals, glass, ceramics, concrete and wood in all combinations
  • Forms a clear hard rigid bond self-leveling liquid in minutes
  • Functional cure in one hour
  • 100% reactive, no solvents
  • Low viscosity (10,000 cps)
  • Listed under NSN Stock #8040-00-264-6816: #8040-01-067-6126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought