Overview
Mfr description
14258 9/32 QCK TWIST DRL HI-HELIX JOBR
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Series1363
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data