1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
5 Minute Epoxy Gel Opaque 50ml
Epoxy Resin - 1:1 Compatible, 50 ml Package, 48 hr Cure Time, Blue, White color
MI ITEM #
00936671
MFR #
5 Minute Epoxy Gel Opaque 50ml
Price
$37.87
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON 5 Minute Epoxy Gel Opaque 50ml
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
5 Minute Epoxy Gel Opaque 50ml
Epoxy Resin - 1:1 Compatible, 50 ml Package, 48 hr Cure Time, Blue, White color
MI ITEM #
00936671
MFR #
5 Minute Epoxy Gel Opaque 50ml
Mfr description
14265 EPOXY 50ML
High tensile strength (2,500 psi)
Good solvent resistance to gas, oil and other solvents
Non-sag which makes it ideal for use on vertical surfaces
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$37
.87
/each
Add to Cart
Specifications
Dimensions
Package Size
50 ml
Details
Color
Blue, White
Cure Time
48 hr
Flammability
Not Flammable
Material Comp
1:1
Mix Ratio
1:1
Package Type
Cartridge
UPC_NO
078143142659
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items