Motion
5 Minute Epoxy 50ml

ITW DEVCON
5 Minute Epoxy 50ml

Epoxy Resin - 50 ml Package, 12 hr Cure Time, Transparent color
Mi Item #00936723
MFR #5 Minute Epoxy 50ml
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
5 Minute Epoxy 50ml

Epoxy Resin - 50 ml Package, 12 hr Cure Time, Transparent color
Mi Item #00936723
MFR #5 Minute Epoxy 50ml

Mfr description
14270 5-MIN EPOXY MARK 5
  • Bonds rigid durable substrates such as metals, glass, ceramics, concrete and wood in all combinations
  • Forms a clear hard rigid bond self-leveling liquid in minutes
  • Functional cure in one hour
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.63/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Color
    Transparent
  • Cure Time
    12 hr
  • Flammability
    Flammable
  • Mix Ratio
    1:1
  • Package Type
    Cartridge
  • UPC_NO
    078143142703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)