1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
Epoxy Plus 25 Grey 50ml
Epoxy Resin - 50 ml Package, 210 min Cure Time, White color
Mi Item #
00936811
MFR #
Epoxy Plus 25 Grey 50ml
Price
$47.03
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON Epoxy Plus 25 Grey 50ml
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
Epoxy Plus 25 Grey 50ml
Epoxy Resin - 50 ml Package, 210 min Cure Time, White color
Mi Item #
00936811
MFR #
Epoxy Plus 25 Grey 50ml
Mfr description
14278 EPOXY PLUS
25-minute working time
Bonds metals, FRP composites, rigid plastics, concrete, glass, and wood
Non-corrosive
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$47
.03
/each
Add to Cart
Specifications
Dimensions
Package Size
50 ml
Details
Color
White
Cure Time
210 min
Flammability
Flammable
Package Type
Cartridge
UPC_NO
078143142789
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items