Motion
14300
Polyurethane Adhesive - Paste, 25 ml, Tube
MI ITEM #00937034
MFR #14300
Price$28.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Adhesive - Paste, 25 ml, Tube
MI ITEM #00937034
MFR #14300

Mfr description
14300 MA300 PLASTIC WELDER
  • Requires minimal surface preparation
  • Bonds dissimilar substrates as well as unprepared metals, ceramics, wood and standard engineered plastics
  • Functional cure in one hour
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.12/each

Specifications

Dimensions

  • Container Size
    25 mL
  • Package Size
    25 ml
  • Shear Strength
    3500 psi

Details

  • Adhesive Material
    Methacrylate Adhesive
  • Application
    Fast Curing, High Shear, Peel and Impact Strength Over a Wide Range of Temperatures
  • Color
    Yellow
  • Epoxy Color
    Tan
  • Full Cure
    24 hr.
  • Material Comp
    ABS, Ceramic, FRT, Fiberglass, Metal, PBT, PCBB, PPO, PVC, Wood
  • Mix Ratio
    1:1
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    14300
  • UPC_NO
    078143143007
  • Work Time
    6 min.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)