Overview
Mfr description
R362IVY1 1/4 MINI REGULATOR/PLASTIC/SS
Specifications
- Maximum Air Flow0.80 scfm
- Set Pressure Range0 to 30 psi
- Maximum Set Pressure250 psi
- Knob TypeNon-Rising
- Operating Temperature Range40 to 120 °F
- Overall Length
- Overall Height2-3/4 in
- MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data