Overview
Mfr description
14308 1385 HVY DUTY JL #74
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Point TypeStandard
- Shank TypeRound
- Coolant DeliveryExternal
- Series1385
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data