Motion
2 Ton Epoxy 25ml

ITW DEVCON
2 Ton Epoxy 25ml

Epoxy Resin - 25 ml Package, 7 days Cure Time, Transparent color
Mi Item #00937089
MFR #2 Ton Epoxy 25ml
Price$20.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
2 Ton Epoxy 25ml

Epoxy Resin - 25 ml Package, 7 days Cure Time, Transparent color
Mi Item #00937089
MFR #2 Ton Epoxy 25ml

Mfr description
14310 CLEAR EPOXY
  • Medium cure adhesive, which produces non-shrinking, rigid bonds
  • Fills poorly mated joining surfaces while providing excellent adhesion
  • Water-resistant formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.26/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    2250 psi

Details

  • Color
    Transparent
  • Cure Time
    7 days
  • Flammability
    Flammable
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -40 to +200 °F
  • UPC_NO
    078143143106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)