Motion
MT5514310
Jobber Length Drill Bit - 1385 Series, #72, High Speed Steel Material, 5/16 in Flute, 135 ° Point Angle, 1-1/8 in OAL
MI ITEM #00937092
MFR #MT5514310
Your Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1385 Series, #72, High Speed Steel Material, 5/16 in Flute, 135 ° Point Angle, 1-1/8 in OAL
MI ITEM #00937092
MFR #MT5514310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.98/each(List $4.58)

Overview

Mfr description
14310 1385 HVY DUTY JL #72

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text