Motion
MT5514318
Jobber Length Drill Bit - 1385 Series, #65, High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-1/2 in OAL
MI ITEM #00937127
MFR #MT5514318
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1385 Series, #65, High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-1/2 in OAL
MI ITEM #00937127
MFR #MT5514318

Mfr description
14318 1385 HVY DUTY JL #65
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Drill Bit Size  
    #65
  • Flute Length  
    5/8 in
  • Overall Length  
    1-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Standard
  • Series
    1385
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)