Specifications
Dimensions
- Package Size47 ml
Details
- ColorYellow
- Material CompABS, Ceramic, FRT, Fiberglass, Metal, PBT, PCBB, PPO, PVC, Wood
- Package TypeCartridge
- Product FormPaste
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)