Motion
14340
Polyurethane Adhesive - Paste, 47 ml, Tube
Mi Item #00937223
MFR #14340
Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Adhesive - Paste, 47 ml, Tube
Mi Item #00937223
MFR #14340

Mfr description
31500 MA310 50ML TWIN CARTRIDGE - CREAM
  • Superior bond strength, durability and impact resistance
  • Fixtures in 30 minutes
  • Functional cure in three hours
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$49.72/each

Specifications

Dimensions

  • Package Size
    47 ml

Details

  • Color
    Yellow
  • Material Comp
    ABS, Fiberglass, PCBB, PPO, PVC
  • Package Type
    Tube
  • Product Form
    Paste
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)