Motion
L352M
Modular Air Lubricator - NPT 0.2500, Metal Bowl, Flow Rate: 16 ft³/min
MI ITEM #00937268
MFR #L352M
Price$122.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.2500, Metal Bowl, Flow Rate: 16 ft³/min
MI ITEM #00937268
MFR #L352M

Mfr description
L352M 1/4 ARROWFOG LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.06/each

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    2.75 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    5.00 oz
  • Bowl Material
    Metal
  • Bowl Options
    None
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    16 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 175 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)