Motion
L452
Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 16 ft³/min, Plastic Bowl
MI ITEM #00937335
MFR #L452
Your Price$97.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 16 ft³/min, Plastic Bowl
MI ITEM #00937335
MFR #L452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.51/each(List $112.14)

Overview

Mfr description
L452 1/4 ULTRAFOG LUBRICATOR

Specifications

  • Bowl Options
    Guard
  • Bowl Material
    Plastic
  • Bowl Capacity
    5 oz
  • Maximum Flow Rate
    16 cfm
  • Operating Temperature Range
    40 to 125 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    125 °F
  • Overall Length
    2.7500 in
  • Overall Height
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text