Motion
L452M
Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 16 ft³/min, Metal Bowl
MI ITEM #00937344
MFR #L452M
List Price$121.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 16 ft³/min, Metal Bowl
MI ITEM #00937344
MFR #L452M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.63/each for your price

Overview

Mfr description
L452M 1/4 ULTRAFOG LUBRICATOR

Specifications

  • Bowl Options
    None
  • Bowl Material
    Metal
  • Bowl Capacity
    5 oz
  • Maximum Flow Rate
    16 cfm
  • Operating Temperature Range
    40 to 175 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    2.7500 in
  • Overall Height
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text