Motion
L452W
Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 16 ft³/min, Metal Bowl
Mi Item #00937351
MFR #L452W
Price$119.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 16 ft³/min, Metal Bowl
Mi Item #00937351
MFR #L452W

Mfr description
L452W 1/4 ULTRAFOG LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.85/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Overall Length
    2.7500 in

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    16 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)