Motion
L354
Modular Air Lubricator - NPT 0.5000, Plastic Bowl, Flow Rate: 142 ft³/min
MI ITEM #00937499
MFR #L354
Price$105.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.5000, Plastic Bowl, Flow Rate: 142 ft³/min
MI ITEM #00937499
MFR #L354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.47/each

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    2.75 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    5.00 oz
  • Bowl Material
    Plastic
  • Bowl Options
    Guard
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    142 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 125 °F

Overview

Mfr description
L354 1/2 ARROWFOG LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought