Motion
L354W
Modular Air Lubricator - 1/2 NPT Port Size, Metal Bowl, 142 cfm Max Flow
Mi Item #00937545
MFR #L354W
Price$129.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/2 NPT Port Size, Metal Bowl, 142 cfm Max Flow
Mi Item #00937545
MFR #L354W

Mfr description
L354W 1/2 ARROWFOG LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.89/each

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    2.75 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    5.00 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Lubricator Type
    Standard Arrowfog
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    142 cfm
  • Maximum Operating Pressure
    200 psi
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)