Motion
L0144-006
Multipurpose Grease - General Purpose, Alkylated Diphenylamine, Amines, Anhydrous Calcium, Calcium Hydroxide, Hydroxystearic Acid, Polybutene, Sodium Benzoate, Triphenyl Phosphorothionate, White Mineral Oil, Zinc Oxide Composition, 1 NLGI Grade, 6 lb, Can
MI ITEM #00937556
MFR #L0144-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Alkylated Diphenylamine, Amines, Anhydrous Calcium, Calcium Hydroxide, Hydroxystearic Acid, Polybutene, Sodium Benzoate, Triphenyl Phosphorothionate, White Mineral Oil, Zinc Oxide Composition, 1 NLGI Grade, 6 lb, Can
MI ITEM #00937556
MFR #L0144-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
L0144-006 SUPER FML-1 6LB CAN

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    6 lb
  • Composition
    Alkylated Diphenylamine, Amines, Anhydrous Calcium, Calcium Hydroxide, Hydroxystearic Acid, Polybutene, Sodium Benzoate, Triphenyl Phosphorothionate, White Mineral Oil, Zinc Oxide
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +285 °F
  • Temperature Range
    +10 to +200 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text