Motion
L454W
Micro Mist Air Lubricator - 1/2 NPT, Flow Rate: 142 ft³/min, Metal Bowl
MI ITEM #00937639
MFR #L454W
Your Price$112.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/2 NPT, Flow Rate: 142 ft³/min, Metal Bowl
MI ITEM #00937639
MFR #L454W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.47/each(List $129.34)

Overview

Mfr description
L454W 1/2 ULTRAFOG LUBRICATOR

Specifications

  • Bowl Options
    Sight Glass
  • Bowl Material
    Metal
  • Bowl Capacity
    5 oz
  • Maximum Flow Rate
    142 cfm
  • Operating Temperature Range
    40 to 175 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    2.7500 in
  • Overall Height
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text