Motion
MT5514468
Jobber Length Drill Bit - 1385 Series, #38, High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-1/2 in OAL
Mi Item #00938221
MFR #MT5514468
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1385 Series, #38, High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-1/2 in OAL
Mi Item #00938221
MFR #MT5514468

Mfr description
14468 1385 HVY DUTY JL #38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Diameter
    0.1015 in, 2.58 mm, #38
  • Drill Bit Size  
    #38
  • Flute Length  
    1-7/16 in
  • Overall Length  
    2-1/2 in

Details

  • Bit Type
    NAS 907, Type B
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1385
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)