Specifications
Dimensions
- Drill Bit Size1/8 in
- Flute Length1-5/8 in
- Overall Length2-3/4 in
Details
- Coolant DeliveryExternal
- Finish CoatingBlack Oxide
- MaterialHigh Speed Steel
- Point Angle135 °
- Point TypeSplit
- Series1385
- Shank TypeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)