Overview
Mfr description
14484 #25 HD JOBBER DRL 135D
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Point TypeSplit
- Shank TypeRound
- Coolant DeliveryExternal
- Series1385
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data