Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.457 in Shaft Dia., 1.660 in OD, 0.315 in Overall Width, End Cap Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00938488
MFR #14496

Mfr description
14496 OIL SEAL
  • Designed Meet Or Exceed Oe Specifications For Correct Fit
  • Direct Replacement Design For Easier Installation
  • SKF Quality And Design That You Can Count On That You Can Count On
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.660 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    1.457 in
  • Weight
    0.05 lbs

Details

  • Design Type
    End Cap
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311185059
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
  • Typical Application
    Automotive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)