Motion
MT5514503
Jobber Length Drill Bit - 1385 Series, #9, High Speed Steel Material, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
MI ITEM #00938550
MFR #MT5514503
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1385 Series, #9, High Speed Steel Material, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
MI ITEM #00938550
MFR #MT5514503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.11/each

Specifications

Dimensions

  • Diameter
    0.1960 in, 4.98 mm, #9
  • Drill Bit Size  
    #9
  • Flute Length  
    2-7/16 in
  • Overall Length  
    3-5/8 in

Details

  • Bit Type
    NAS 907, Type B
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1385
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
14503 1385 HVY DUTY JL #9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought