Motion
835111
Facing Kit - For Use With TCC Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 600 hp/hr Facing Life
Mi Item #00938600
MFR #835111
Price$161.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With TCC Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 600 hp/hr Facing Life
Mi Item #00938600
MFR #835111

Mfr description
835111 FCG KIT HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.60/each

Specifications

Dimensions

  • Clutch Peak Thermal Input Rate
    32.00 hp
  • Weight
    0.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Clutch Facing Life
    600 hp/hr
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    16.06 in² per caliper (2 Facings)
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    TCC Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    TCC HiCo Clutch Facing Kit
  • UPC_NO
    662284159784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)